Progress PP3183108 "Nocera" 1 Bulb Wall Sconce
| Item: | PP3183108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.71
Details and Dimensions
| Height | 10" |
| Width | 5-3/4" |
| Extension From Wall | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Pebbled Topaz |
| Suitable Installation | Damp |
| Weight | 4 lbs |


