X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP318215 "Essence" 3 Bulb Bathroom Light

Item: PP318215
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 22-1/4"
Extension From Wall 7-3/4"
Height From Center Of Wall Opening 4-1/8"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched White Opal
Shade Material Glass
Voltage 120V
Weight 9 lbs
Energy Efficient No