Progress PP317984 "Timberbrook" 4 or more Bulb Bathroom Light
| Item: | PP317984 |
| Finish: | Espresso |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 8-1/4" |
| Width | 33-3/8" |
| Extension From Wall | 9-3/8" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted Nutmeg |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 20 lbs |
| Energy Efficient | No |


