Progress PP317884 "Timberbrook" 3 Bulb Bathroom Light
| Item: | PP317884 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $233.28
Details and Dimensions
| Height | 8-1/4" |
| Width | 26-3/4" |
| Extension From Wall | 9-3/8" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted Nutmeg |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 16 lbs |
| Energy Efficient | No |


