X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP317684 "Timberbrook" 1 Bulb Wall Sconce

Item: PP317684
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-3/8"
Width 7-1/8"
Extension From Wall 9-3/8"
Backplate Dimension 6-1/8'' x 4-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted Nutmeg
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs