X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP316415 "Madison" 4 or more Bulb Bathroom Light

Item: PP316415
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $211.95

Price: $127.17 (Pricing is for Chrome)



Details and Dimensions

Height 8"
Width 37-1/2"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Voltage 120V
Weight 12 lbs
Energy Efficient No