X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP316420 "Madison" 4 or more Bulb Bathroom Light

Item: PP316420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 37-1/2"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Voltage 120V
Weight 12 lbs
Energy Efficient No