X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP316315 "Madison" 3 Bulb Bathroom Light

Item: PP316315
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $169.05

Price: $101.43 (Pricing is for Chrome)



Details and Dimensions

Height 8"
Width 27-1/2"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 11 lbs
Energy Efficient No