Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP316215 "Madison" 2 Bulb Bathroom Light

Item: PP316215
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $116.85

Price: $70.11 (Pricing is for Chrome)

Details and Dimensions

Height 8"
Width 17-1/2"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Voltage 120V
Weight 8 lbs
Energy Efficient No