Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP316220 "Madison" 2 Bulb Bathroom Light

Item: PP316220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8"
Width 17-1/2"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Voltage 120V
Weight 8 lbs
Energy Efficient No