Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP316109 "Madison" 1 Bulb Wall Sconce

Item: PP316109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $67.05

Price: $40.23 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 8"
Width 7-5/8"
Extension From Wall 8-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs