Progress PP316120 "Madison" 1 Bulb Wall Sconce
| Item: | PP316120 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.23 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 8" |
| Width | 7-5/8" |
| Extension From Wall | 8-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 4 lbs |
| Product Specifications |


