Progress PP313820 "Flirt" 2 Bulb Bathroom Light
| Item: | PP313820 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $96.21
Details and Dimensions
| Height | 9" |
| Width | 14" |
| Extension From Wall | 5-3/4" |
| Height From Center Of Wall Opening | 7" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |
| Energy Efficient | No |


