Progress PP313315 "Fairfield" 3 Bulb Bathroom Light
| Item: | PP313315 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $181.53 (Pricing is for Chrome)
Details and Dimensions
| Height | 9" |
| Width | 24-3/4" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | Width: 24-1/8" Height: 4-3/4" |
| Height From Center Of Wall Opening | 6-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 15 lbs |
| Product Specifications |


