Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP313215 "Fairfield" 2 Bulb Bathroom Light

Item: PP313215
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $251.10

Price: $150.66 (Pricing is for Chrome)

Details and Dimensions

Height 9"
Width 15-1/4"
Extension From Wall 6-3/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 10 lbs