Progress PP313115 "Fairfield" 1 Bulb Wall Sconce
| Item: | PP313115 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $77.58 (Pricing is for Chrome)
Details and Dimensions
| Height | 9-1/8" |
| Width | 5-3/4" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | 5'' x 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |


