Progress PP312509WB "Encore" 3 Bulb Bathroom Light
| Item: | PP312509WB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $164.88
Details and Dimensions
| Height | 8-3/8" |
| Width | 21" |
| Extension From Wall | 6-5/8" |
| Height From Center Of Wall Opening | 5-7/8" |
| Number of Bulbs | 3 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ribbed (inside) / Smooth (outside) |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 12 lbs |
| Energy Efficient | No |


