X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP312409WB "Encore" 2 Bulb Bathroom Light

Item: PP312409WB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-3/8"
Width 12-3/4"
Extension From Wall 6-5/8"
Height From Center Of Wall Opening 5-7/8"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type Etched Ribbed (inside) Smooth outside
Voltage 120V
Weight 8 lbs
Energy Efficient No