Progress PP312309WB "Encore" 1 Bulb Wall Sconce
| Item: | PP312309WB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $62.19
Details and Dimensions
| Height | 8-3/8" |
| Width | 5" |
| Extension From Wall | 6" |
| Backplate Dimension | 5'' x 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ribbed (inside) / Smooth (outside) |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 4 lbs |


