Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Progress
>
PP311815
Progress PP311815 "Broadway Lights" 4 or more Bulb Bathroom Light
| Item: | PP311815 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $60.66
Details and Dimensions
| Height | 4-1/4" |
| Width | 60" |
| Number of Bulbs | 8 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


