Progress PP309388 "Riverside" 2 Bulb Bathroom Light
| Item: | PP309388 |
| Finish: | Heirloom |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $107.82
Details and Dimensions
| Height | 8" |
| Width | 14-1/2'' Width |
| Extension From Wall | 6-1/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Light Topaz Wave |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Efficient | No |
| Product Specifications |


