Progress PP307920 "Flirt" 1 Bulb Wall Sconce
| Item: | PP307920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $64.53
Details and Dimensions
| Height | 11-1/4" |
| Width | 5" |
| Extension From Wall | 5-1/4" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 5 lbs |


