X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP305309EBWB "Builder Bath" 3 Bulb Bathroom Light

Item: PP305309EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $238.95

Price: $143.37 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-1/4"
Width 24"
Backplate Dimension 24'' W x 4-1/2'' H
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Eco-Friendly Title 24
Energy Star
Suitable Installation Damp
Voltage 120V
Construction Steel