Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Progress
>
PP305109EBWB
Progress PP305109EBWB "Builder Bath" 1 Bulb Wall Sconce
| Item: | PP305109EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $49.14 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 9" |
| Width | 5-1/4" |
| Extension From Wall | 7-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Alabaster |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Product Specifications |


