X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP304115 "Victorian" 4 or more Bulb Bathroom Light

Item: PP304115
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $403.95

Price: $242.37 (Pricing is for Chrome)



Details and Dimensions

Height 8-5/8"
Width 32-1/2"
Extension From Wall 7-1/4"
Height From Center Of Wall Opening 4-9/16"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 22 lbs
Energy Efficient No