Progress PP303915 "Opal Glass" 4 or more Bulb Bathroom Light
| Item: | PP303915 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 6-3/4" |
| Width | 48'' Width |
| Extension From Wall | 7" |
| Number of Bulbs | 7 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 700 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 16 lbs |
| Energy Efficient | No |
| Product Specifications |


