Progress PP303615 "Opal Glass" 4 or more Bulb Bathroom Light
| Item: | PP303615 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $226.26 (Pricing is for Chrome)
Details and Dimensions
| Height | 6-3/4" |
| Width | 36'' Width |
| Extension From Wall | 7" |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |
| Energy Efficient | No |
| Product Specifications |


