Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP303515 "Opal Glass" 3 Bulb Bathroom Light

Item: PP303515
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6-3/4"
Width 24'' Width
Extension From Wall 7"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Energy Efficient No