X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP302974 "Victorian" 3 Bulb Bathroom Light

Item: PP302974
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $252.45

Price: $151.47 (Pricing is for Venetian Bronze)




Details and Dimensions

Height 8-1/2"
Width 24-1/2"
Extension From Wall 7-1/4"
Height From Center Of Wall Opening 3-7/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 31 lbs