Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP302915 "Victorian" 3 Bulb Bathroom Light

Item: PP302915
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $250.80

Price: $150.48 (Pricing is for Chrome)

Details and Dimensions

Height 8-1/2"
Width 24-1/2"
Extension From Wall 7-1/4"
Height From Center Of Wall Opening 3-7/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 31 lbs