X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP302715 "Victorian" 1 Bulb Wall Sconce

Item: PP302715
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $152.25

Price: $91.35 (Pricing is for Chrome)




Details and Dimensions

Height 8-1/2"
Width 5-5/8"
Extension From Wall 7-1/4"
Backplate Dimension 7-1/16'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Damp