X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP302384 "Melbourne" 3 Bulb Bathroom Light

Item: PP302384
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 24'' Width
Extension From Wall 8"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched Watermark
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Energy Efficient No