Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP301677
Progress PP301677 "Renovations" 1 Bulb Wall Sconce
| Item: | PP301677 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.24 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 9" |
| Width | 6" |
| Extension From Wall | 7-7/8" |
| Backplate Dimension | 9'' x 4-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


