Progress PP301384 "Le Jardin" Multi Bulb Wall Sconce
| Item: | PP301384 |
| Finish: | Espresso |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 10-1/2" |
| Width | 17" |
| Extension From Wall | 9" |
| Height From Center Of Wall Opening | 5" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |
| Energy Efficient | No |
| Product Specifications |


