X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP301291C "Le Jardin" 1 Bulb Wall Sconce

Item: PP301291C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 7-1/8"
Extension From Wall 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Weathered Sandstone
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs