Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP300546 "Arts & Crafts" 4 or more Bulb Bathroom Light

Item: PP300546
Finish: Weathered Bronze
Online Availability: Please call for availability.

Details and Dimensions

Height 5"
Width 52-1/2'' Width
Extension From Wall 4"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Mounting Options Up/Down Light
Glass Type Light Honey Art
Suitable Installation Dry
Voltage 120V
ADA Compliant Yes
Weight 20 lbs
Energy Efficient No