X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP300246 "Arts & Crafts" 1 Bulb Wall Sconce

Item: PP300246
Finish: Weathered Bronze
Online Availability: Available for immediate shipment

List Price: $208.20

Price: $124.92



Details and Dimensions

Height 5"
Width 14-1/4"
Extension From Wall 4"
Height From Center Of Wall Opening 7-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Light Honey Art
Shade Material Glass
Suitable Installation Dry
ADA Compliant Yes
Weight 7 lbs