Progress PP299809 "Alexa" 4 or more Bulb Bathroom Light
| Item: | PP299809 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $160.29
Details and Dimensions
| Height | 9-1/2" |
| Width | 31" |
| Number of Bulbs | 4 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White linen finished glass with a clear edge accent |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| UL Listed | Yes |


