Progress PP299774 "Archie" 4 or more Bulb Bathroom Light
| Item: | PP299774 |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $201.60 (Pricing is for Venetian Bronze)
Details and Dimensions
| Height | 8-11/16" |
| Width | 35-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Prismatic |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 16 lbs |


