X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP299715 "Archie" 4 or more Bulb Bathroom Light

Item: PP299715
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-11/16"
Width 35-1/2"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Clear Prismatic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 16 lbs