X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP299781 "Archie" 4 or more Bulb Bathroom Light

Item: PP299781
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $381.00

Price: $228.60 (Pricing is for Antique Nickel)



Details and Dimensions

Height 8-11/16"
Width 35-1/2"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Clear Prismatic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 16 lbs