Progress PP299515 "Leeland" 3 Bulb Bathroom Light
| Item: | PP299515 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $146.70 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 7-1/2" |
| Width | 24-1/4" |
| Extension From Wall | 7" |
| Height From Center Of Wall Opening | 4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |
| Energy Efficient | No |


