X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP299509 "Leeland" 3 Bulb Bathroom Light

Item: PP299509
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/2"
Width 24-1/4"
Extension From Wall 7"
Height From Center Of Wall Opening 4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Energy Efficient No