X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP299415 "Leeland" 2 Bulb Bathroom Light

Item: PP299415
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $180.00

Price: $108.00 (Pricing is for Polished Chrome)




Details and Dimensions

Height 7-1/2"
Width 15-1/4"
Extension From Wall 6"
Height From Center Of Wall Opening 4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V