Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP299215 "Archie" 3 Bulb Bathroom Light

Item: PP299215
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-3/4"
Width 26-1/4"
Extension From Wall 6"
Height From Center Of Wall Opening 5-1/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Prismatic
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Energy Efficient No