Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP299181 "Archie" 2 Bulb Bathroom Light

Item: PP299181
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-3/4"
Width 17"
Extension From Wall 7"
Height From Center Of Wall Opening 5-1/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Prismatic
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs
Energy Efficient No