X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP298981 "Archie" 1 Bulb Wall Sconce

Item: PP298981
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 5-3/4"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Double Prismatic
Shade Material Glass
Suitable Installation Damp
Construction Steel