X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP298715 "Devon" 4 or more Bulb Bathroom Light

Item: PP298715
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 29"
Extension From Wall 6"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V