X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP296984 "Le Jardin" 4 or more Bulb Bathroom Light

Item: PP296984
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 33-3/4"
Extension From Wall 8-7/8"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Weathered Sandstone
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 18 lbs
Energy Efficient No