Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP296387
Progress PP296387 "Bourbon Street" 4 or more Bulb Bathroom Light
| Item: | PP296387 |
| Finish: | Fieldstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $221.67
Details and Dimensions
| Height | 11-1/4" |
| Width | 36" |
| Extension From Wall | 8" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Jasmine Mist |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Efficient | No |
| Product Specifications |


